![Compact Fluorescent Lamp, Twist Lock, 26W, 4100K, GU24 Base Compact Fluorescent Lamp, Twist Lock, 26W, 4100K, GU24 Base](https://rexel-cdn.com/products/image.jpg?i=DE13D660-5E47-4A2B-A999-25FFB325AF3C&f=420)
Compact Fluorescent Lamp, Twist Lock, 26W, 4100K, GU24 Base
Item #: 493279
Cat #: 70794
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: EL/mDT (Twist), Base: Twist Lock (GU24), Lumens: 1650, CRI: 84, Color Temperature: 4100K, Rated Average Life: 10,000. 100 Watt Equivalent.
Overview
Compact Fluorescent Lamp, 26 Watt, Bulb: EL/mDT (Twist), Base: Twist Lock (GU24), Lumens: 1650, CRI: 84, Color Temperature: 4100K, Rated Average Life: 10,000. 100 Watt Equivalent.
Also known as: 70794
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 84 |
Wattage: | 26 |
Volts AC: | 120 |
Shape: | EL/mDT (Twister) |
Lumens: | 1650 |
Light Technology: | Fluorescent |
Base: | 2-Pin Twist Lock (GU24) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 26 |
Shape: | EL/mDT (Twister) |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 84 |
Volts AC: | 120 |
Lumens: | 1650 |
Base: | 2-Pin Twist Lock (GU24) |
Customer Reviews
No reviews for this product
(0)