Overload Relay, 50.0-65.0A, IEC, Bi-Metallic, Direct Mount, Frame D

Item #: 493224

Cat #: XTOB065DC1

UPC: 015082784601

Sign In or Register to view pricing and more.
Documents & Guides
50.0 - 65.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame D Contactors.

Overview

50.0 - 65.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame D Contactors.
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: 015082784601, XTOB065DC1

Specifications

Mounting: Direct
Poles: 3
Type: Thermal, IEC, Overload Relay
Amps: 65
Size: Frame D
Amps Range: 50 - 65
Mounting: Direct
Type: Thermal, IEC, Overload Relay
Size: Frame D
Poles: 3
Amps: 65
Amps Range: 50 - 65

Customer Reviews

No reviews for this product
(0)