Metal Halide Ballast, Probe Start, 250W, 120-277V

Item #: 49322
Cat #: 71A5770001D
UPC: 781087096451
Sign In or Register to view pricing and more.
Documents & Guides
250 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M58. Includes: Dry Film Capacitor and Bracket Kit.

Overview

250 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M58. Includes: Dry Film Capacitor and Bracket Kit.
Each component is sustainably manufactured to the highest standards. As part of this goal, we strive to achieve full RoHS compliance for all products to minimize harmful impact to the environment. Additionally, we participate in the Conflict Free Tin Initiative1 , pledging to source minerals and materials only from conflict-free supply chains.
Also known as: 781087096451, 71A5770001D

Specifications

ANSI Code: M58
Shape: ED28 (Elliptical Dimple)
Type: Probe Start
Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
ANSI Code: M58
Type: Probe Start
Light Technology: HID
Shape: ED28 (Elliptical Dimple)
Wattage: 250
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)