CAPACITANCE/RESISTANCE METER

Item #: 493175

Cat #: CR50A

UPC: 095969414746

Sign In or Register to view pricing and more.
Documents & Guides
Inductance, Capacitance And Resistance Tester, Capacitance: 200 PFD, 2000 PFD, 2 MFD, 20 MFD, 200 MFD, 2 MFD, 20 MILFD, Voltage Rating: Citcuit: 3 VDC, Test: 3.2 VDC, Frequency Rating: Test: 820 HZ, 82 HZ, 8.2 HZ, Accuracy: Plus/Minus (3 PCT RDG + 1 dgt) For 20 MOHM Resistance, Plus/Minus (1.5 PCT RDG + 1 dgt) For 20 MILFD Capacitance, Battery: 9 V, Operating Temperature: 0 - 50 DEG C, Dimensions: 2.8 IN Length X 6.1 IN Width X 1.3 IN Height, Display Update Rate: 2/S Nominal, Resistance: 20 OHM, 200 OHM, 2 kOHM, 20 KOHM, 200 KOHM, 2 MOHM, 20 MOHM, Test Current: 1 MILAMP, CE Certified

Overview

Inductance, Capacitance And Resistance Tester, Capacitance: 200 PFD, 2000 PFD, 2 MFD, 20 MFD, 200 MFD, 2 MFD, 20 MILFD, Voltage Rating: Citcuit: 3 VDC, Test: 3.2 VDC, Frequency Rating: Test: 820 HZ, 82 HZ, 8.2 HZ, Accuracy: Plus/Minus (3 PCT RDG + 1 dgt) For 20 MOHM Resistance, Plus/Minus (1.5 PCT RDG + 1 dgt) For 20 MILFD Capacitance, Battery: 9 V, Operating Temperature: 0 - 50 DEG C, Dimensions: 2.8 IN Length X 6.1 IN Width X 1.3 IN Height, Display Update Rate: 2/S Nominal, Resistance: 20 OHM, 200 OHM, 2 kOHM, 20 KOHM, 200 KOHM, 2 MOHM, 20 MOHM, Test Current: 1 MILAMP, CE Certified
Also known as: 095969414746, CR50A

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)