![Junction Box, NEMA 4X, Hinge Cover, 7.9 x 7.9 x 3.9", Carbon Steel Junction Box, NEMA 4X, Hinge Cover, 7.9 x 7.9 x 3.9", Carbon Steel](https://rexel-cdn.com/products/480pxfri140404795.jpg?i=7801D913-CC5B-41B8-B9CD-CB76E9323A9A&f=420)
Junction Box, NEMA 4X, Hinge Cover, 7.9 x 7.9 x 3.9", Carbon Steel
Item #: 493067
Cat #: 8018131
UPC: 639889832763
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Mount Enclosure, Hinge Cover, NEMA 4, 7.9(H) x 7.9(W) x 3.9(D) Inch, Stainless Steel, Includes Mounting Plate.
Overview
Wall Mount Enclosure, Hinge Cover, NEMA 4, 7.9(H) x 7.9(W) x 3.9(D) Inch, Stainless Steel, Includes Mounting Plate.
Also known as: 639889832763, 8018131
Specifications
Material: | Stainless Steel |
Height: | 7.900 in |
Depth: | 3.900 in |
Width: | 7.900 in |
IP/NEMA Rating: | NEMA 4X |
Material: | Stainless Steel |
Depth: | 3.900 in |
IP/NEMA Rating: | NEMA 4X |
Height: | 7.900 in |
Width: | 7.900 in |
Customer Reviews
No reviews for this product
(0)