Locking Switch, 24V AC/DC, Solenoid, Fully Flexible Actuator

Item #: 49297

Cat #: 440G-T27235

UPC: 781180059926

Sign In or Register to view pricing and more.
Documents & Guides
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxiliary Contact, TLS 1, Power to Release, Fully Flexible Actuator, 12 Pin M23, Connector

Overview

Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxiliary Contact, TLS 1, Power to Release, Fully Flexible Actuator, 12 Pin M23, Connector
The Atlas™ 5 Guard Locking Switch is a positive-mode, tongue-operated interlock switch. It locks a machine guard closed until power is isolated then keeps the power isolated while the guard is open. With two safety (N.C.) contacts and two auxiliary (N.O.) contacts, the Atlas 5 switch is ideal for PLC-controlled machines.
Also known as: 781180059926, 440G-T27235

Specifications

Type: Switch, Interlock, Solenoid
Color: Red
Volts DC: 24
Volts AC: 24
Type: Switch, Interlock, Solenoid
Volts DC: 24
Color: Red
Volts AC: 24

Customer Reviews

No reviews for this product
(0)