LED Lensed Troffer, 2 x 2', 43W, 120-277V, 4000K

Item #: 492931

Cat #: 2GTL2LP840

UPC: 753573916659

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer: 0-10V Dimming, Watt: 43, Volt: 120/277, Dimensions: 2x2', Life: 50,000 Hours, Lumens: 3700, Color Temperature: 4000K, Acrylic Lens.

Overview

LED Troffer: 0-10V Dimming, Watt: 43, Volt: 120/277, Dimensions: 2x2', Life: 50,000 Hours, Lumens: 3700, Color Temperature: 4000K, Acrylic Lens.
Also known as: 753573916659, 2GTL2LP840, 2x2

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Lumens: 3700
Wattage: 43
Length: 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 3700
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 43
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)