Heat Shrink, Thin-Wall, 2", Black, 100' Spool

Item #: 492854

Cat #: FP301-2-100-BLACK-SPOOL

UPC: 054007085171

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 2 Inch, Expanded Insulation Diameter: 2 Inch, Recovered Insulation Diameter: 1 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 2 Inch, Expanded Insulation Diameter: 2 Inch, Recovered Insulation Diameter: 1 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.
3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.
Also known as: 054007085171, FP301-2-100-BLACK-SPOOL

Specifications

Length: 100 ft
Diameter: 1 in, 2 in
Color: Black
Volts AC: 600
Length: 100 ft
Color: Black
Diameter: 1 in, 2 in
Volts AC: 600

Customer Reviews

No reviews for this product
(0)