EMT PIPE CAP, 2"

Item #: 492771

Cat #: CAPE200

UPC: 785592999344

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GVN CAPE200 EMT PIPE CAP, 2"

Overview

GVN CAPE200 EMT PIPE CAP, 2"
Also known as: 785592999344, CAPE200

Specifications

Diameter: 2 in
Standards: California Proposition 65
Diameter: 2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)