EMT PIPE CAP, 1"

Item #: 492766

Cat #: CAPE100

UPC: 785592999313

Sign In or Register to view pricing and more.
Documents & Guides
GVN CAPE100 EMT PIPE CAP, 1"

Overview

GVN CAPE100 EMT PIPE CAP, 1"
Also known as: 785592999313, CAPE100

Specifications

Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)