Halogen Bulb, Single-Ended, T4, 100W, 12V

Item #: 4927

Cat #: FDT-64628

UPC: 046135542763

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, Single-Ended, 100 Watt, 12 Volt, Bulb: T4 (Tubular), Base: 2-Pin (GY9.5), Lumens: 3420, CRI: 100, Color Temperature: 3500K, Lamp Finish: Clear, ANSI Code: FDT, Standard Case Qty: 12 Sylvania Part # 54276

Overview

Halogen Bulb, Single-Ended, 100 Watt, 12 Volt, Bulb: T4 (Tubular), Base: 2-Pin (GY9.5), Lumens: 3420, CRI: 100, Color Temperature: 3500K, Lamp Finish: Clear, ANSI Code: FDT, Standard Case Qty: 12 Sylvania Part # 54276
Also known as: 046135542763, FDT-64628

Specifications

Volts AC: 12
Wattage: 100
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 3420
ANSI Code: FDT
Color Temperature: 3500 (Neutral White)
Light Technology: Halogen
Base: 2-Pin (GY9.5)
Volts AC: 12
Shape: T4 (Tubular)
Lumens: 3420
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (GY9.5)
Wattage: 100
Color Rendering Index (CRI): 100
ANSI Code: FDT
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)