7W A19 LED Lamp, 27K

Item #: 492694

Cat #: 7A19/2700-DIM-6/1

UPC: 046677423483

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 7W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 470, CRI: 81, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips Part # 42348-3. 40W Equivalent.

Overview

Dimmable LED Lamp, 7W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 470, CRI: 81, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. *Philips Part # 42348-3. 40W Equivalent.
Philips A-shape Dimmable LED Lamps are the smart LED alternative to standard incandescent A-shape lamps. The unique lamp design provides omni-directional light with excellent dimming performance.
Also known as: 046677423483, 7A19/2700-DIM-6/1

Specifications

Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Lumens: 470
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color Rendering Index (CRI): 81
Wattage: 7
Lumens: 470
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)