Free-Standing Enclosure, NEMA 12, 90.06" x 36.06" x 24.06", Steel

Item #: 49268

Cat #: A903624FS

UPC: 783510255602

Sign In or Register to view pricing and more.
Documents & Guides
Free-Standing Enclosure, Single Door, NEMA 12, 90.06 x 36.06 x 24.06 Inch, Steel With White Interior Finish

Overview

Free-Standing Enclosure, Single Door, NEMA 12, 90.06 x 36.06 x 24.06 Inch, Steel With White Interior Finish
These Free-Stand Enclosures are available with front or front and rear access, Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.
Also known as: 783510255602, A903624FS

Specifications

Depth: 24 in
Mounting: Surface
IP/NEMA Rating: IP55, NEMA 12
Width: 36 in
Material: Steel
Height: 90 in
Depth: 24 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Mounting: Surface
Width: 36 in
Height: 90 in

Customer Reviews

No reviews for this product
(0)