12 AWG THHN/THWN-2 Stranded Copper, Orange, 1000'

Item #: 492670

Cat #: THHN12STRORN1000RL

UPC: 980100229498

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 1000 ft. Reel.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100229498, THHN12STRORN1000RL

Specifications

Length: 1000 ft
Gauge: 12
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Color: Orange
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 12
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)