THHN/THWN-2-12-GRN-STR-CU 1000FT

Item #: 492663

Cat #: THHN12STRGRN1000RL

UPC: 980100229801

Sign In or Register to view pricing and more.
Documents & Guides
THHN/THWN-2-12-GRN-STR-CU 1000FT

Overview

THHN/THWN-2-12-GRN-STR-CU 1000FT
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100229801, THHN12STRGRN1000RL

Specifications

Color: Green
Length: 1000 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Green
Gauge: 12
Material: Copper
Conductors: 1
Package Type: Reel
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)