
Sign In or Register to view pricing and more.
Documents & Guides
6-in-1 Twist-a-Nut™ Tapping Tool, Thread Sizes: 6-32, 8-32, 10-32, 10-24,12-24, 1/4-20, Handle is Compatible With: 7-in-1 Screwdriver, Conduit Deburrer
Overview
6-in-1 Twist-a-Nut™ Tapping Tool, Thread Sizes: 6-32, 8-32, 10-32, 10-24,12-24, 1/4-20, Handle is Compatible With: 7-in-1 Screwdriver, Conduit Deburrer
Twist-a-Nut™ Triple-tapping tool includes 10-32, 8-32, 6-32 taps on one tapping side and 10-24, 12-24 and 1/4-20 on the other. It creates a new burred thread and reforms, clean the obstruction in the existing threads. It has interchangeable with 7-in-1 screwdriver and conduit demurrer. It is provided with cushioned handles with three clearly marked thread sizes on each end and helps install twist on wire connectors with ease.
Also known as: 783250583829, 35-922
Specifications
Length: | 11 3/4 in |
Type: | Tapping Tool Kit |
Standards: | California Proposition 65 |
Length: | 11 3/4 in |
Standards: | California Proposition 65 |
Type: | Tapping Tool Kit |
Customer Reviews
No reviews for this product
(0)