Cable, Digital I/O Module Ready, 40 Cond., 18 AWG, 5.0m, (16.4')

Item #: 49257

Cat #: 1492-CABLE050TBCH

UPC: 662072814963

Sign In or Register to view pricing and more.
Documents & Guides
Digital I/O Module Ready Cable, 40 Conductor - 4 not Connected, 18 AWG, with 1756-TBCH Connectors, 5.0 meter (16.4 Foot)

Overview

Digital I/O Module Ready Cable, 40 Conductor - 4 not Connected, 18 AWG, with 1756-TBCH Connectors, 5.0 meter (16.4 Foot)
Connecting to Allen-Bradley PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to digital, analog, and high speed counter PLC I/O modules through pre-wired and pre-tested cables.
Also known as: 662072814963, 1492-CABLE050TBCH

Specifications

Gauge: 18
Length: 5 m
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 18
Family / Style: 1492
Length: 5 m
Type: Pre-Wired Cable

Customer Reviews

No reviews for this product
(0)