Fluorescent Lamp, TuffGuard Coated, High Output, T8, 48", 32W
Item #:
492509
Cat #:
F32T8/TL841/ALTO-TG-30PK
UPC:
046677283360
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fluorescent Lamp, TuffGuard Coated, High Output, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-pin, Lumens: 2850, CRI: 85, Color Temperature: 4100K, Length: 48 inch *Philips Part # 28336-6*
Overview
Fluorescent Lamp, TuffGuard Coated, High Output, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-pin, Lumens: 2850, CRI: 85, Color Temperature: 4100K, Length: 48 inch *Philips Part # 28336-6*
When you select Philips TuffGuard™ Fluorescent lamp with ALTO® lamp technology, you are reducing the impact on the environment, while the coating helps to protect your customers, employees, and reputation. Philips TuffGuard™ fluorescent lamps meet sustainability requirements because they reduce the impact on the environment with low mercury, energy efficiency and long life.The patented green endcaps mean you're using ALTO low-mercury technology. The 16 mils thick coating on TuffGuard™ fluorescent lamps forms a protective seal from end to end and is guaranteed to last the average rated life of the lamp under specific conditions.
Also known as: 046677283360, F32T8/TL841/ALTO-TG-30PK
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 32 |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Lumens: | 2850 |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | Medium Bi-Pin (G13) |
Material: | Safety Coated Glass |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 85 |
Lumens: | 2850 |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)