Wire Marker Sleeves, 1" x 0.44"

Item #: 4925

Cat #: XPS-250-1

UPC: 662820643029

Sign In or Register to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Dimensions: 1" x 0.44", Wire Gauge: 16-10, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: Black on White, Finish: Matte, Adhesive: None, Compatible With: IDXPERT Printer, Includes: 100/Cartridge

Overview

Wire Marker Sleeves, Dimensions: 1" x 0.44", Wire Gauge: 16-10, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: Black on White, Finish: Matte, Adhesive: None, Compatible With: IDXPERT Printer, Includes: 100/Cartridge
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820643029, XPS-250-1

Specifications

Type: Marker Sleeve, Heat Shrink, Sleeve
Material: Polyolefin
Gauge: 10, 12, 14, 16
Length: 1 in
Width: 0.440 in
Color: White
Standards: California Proposition 65
Type: Marker Sleeve, Heat Shrink, Sleeve
Gauge: 10, 12, 14, 16
Width: 0.440 in
Standards: California Proposition 65
Material: Polyolefin
Length: 1 in
Color: White

Customer Reviews

No reviews for this product
(0)