Liquid Tight Grip, 90-°, Male, 1/2"

Item #: 492478

Cat #: L7916

UPC: 078477972410

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1/2 Inch, Mesh Length: 3-7/8 Inch.

Overview

Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1/2 Inch, Mesh Length: 3-7/8 Inch.
1/2-Inch, 90-Degree, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Also known as: 078477972410, L7916

Specifications

Diameter: 1/2 in
Length: 3 7/8 in
Material: Stainless Steel, Steel
Diameter: 1/2 in
Material: Stainless Steel, Steel
Length: 3 7/8 in

Customer Reviews

No reviews for this product
(0)