Liquid Tight Grip, 90-°, Male, 3"

Item #: 492460

Cat #: L7924

UPC: 078477972830

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3 Inch, Mesh Length: 10-5/8 Inch.

Overview

Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3 Inch, Mesh Length: 10-5/8 Inch.
3-Inch, 90-Degree, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Also known as: 078477972830, L7924

Specifications

Material: Malleable Iron, Stainless Steel, Aluminum
Diameter: 3 in
Length: 10 5/8 in
Material: Malleable Iron, Stainless Steel, Aluminum
Length: 10 5/8 in
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)