Liquid Tight Grip, 90-°, Male, 2"

Item #: 492459

Cat #: L7922

UPC: 078477973929

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 2 Inch, Mesh Length: 7-1/2 Inch.

Overview

Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 2 Inch, Mesh Length: 7-1/2 Inch.
2-Inch 90-Degree, Male, Aluminum Body Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Also known as: 078477973929, L7922

Specifications

Material: Malleable Iron, Stainless Steel, Aluminum
Length: 7 1/2 in
Diameter: 2 in
Material: Malleable Iron, Stainless Steel, Aluminum
Diameter: 2 in
Length: 7 1/2 in

Customer Reviews

No reviews for this product
(0)