Push Button, Push-Pull/Twist Release, Red, Jumbo Mushroom Head

Item #: 49240

Cat #: 800T-FXJTQ24RA1

UPC: 662073736509

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist Release, 30mm, Red, Jumbo Mushroom Head, Illuminated, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

Overview

Push Button, Push-Pull/Twist Release, 30mm, Red, Jumbo Mushroom Head, Illuminated, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Also known as: 662073736509, 800T-FXJTQ24RA1

Specifications

Type: Push-Pull/Twist Release , Pushbutton
Color: Red
Size: 30 mm
Volts AC: 24
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Push-Pull/Twist Release , Pushbutton
Size: 30 mm
Family / Style: 800T
Color: Red
Volts AC: 24
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)