Male, Nylon-Insulated, WR: 22 - 18, Mates with 0.25-in wide female tab

Item #: 492382

Cat #: MNG18-250DMX

UPC: 051128587850

Sign In or Register to view pricing and more.
Documents & Guides
Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide female tab, Color: Red, 100/PK

Overview

Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.25-in wide female tab, Color: Red, 100/PK
3M™ Scotchlok™ Standard Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. The butted seam with an interlocking barrel is covered by a funnel-designed, seamless brass sleeve which serves to guide the wire into position. It has an abrasion-resistant, flared, nylon-sleeve insulation to ensure a positive grip and its stepped design offers mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587850, MNG18-250DMX

Specifications

Gender: Male
Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Nylon
Color: Red
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)