Compression Lug, 1-Hole, Copper

Item #: 49238

Cat #: LCAX8-14-L

UPC: 074983433186

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Copper, Flex Conductor, 8 AWG, 1/4" Stud Size, Red

Overview

Compression Lug, 1-Hole, Copper, Flex Conductor, 8 AWG, 1/4" Stud Size, Red
These Pan-Lugâ„¢ tin-plated copper compression connectors are one-hole, flex lugs that are compatible with #8 AWG wire and a 1/4 IN stud hole.
Also known as: 074983433186, LCAX8-14-L

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 8
Material: Copper
Volts AC: 600
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)