Ceiling Light, 2 Light, 60W, Vintage Bronze

Item #: 49227

Cat #: 75330-825

UPC: 785652753305

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, 2 Light, 60 Watt, Vintage Bronze, Diameter: 11-1/4 in, Medium Screw

Overview

Ceiling Light, 2 Light, 60 Watt, Vintage Bronze, Diameter: 11-1/4 in, Medium Screw
Also known as: 785652753305, 75330-825

Specifications

Base: Medium Screw (E26)
Diameter: 11 1/4 in
Color: Vintage Bronze
Wattage: 60
Type: Ceiling Fixture
Base: Medium Screw (E26)
Color: Vintage Bronze
Type: Ceiling Fixture
Diameter: 11 1/4 in
Wattage: 60

Customer Reviews

No reviews for this product
(0)