I/O Module, Contact Output, 8 Channel, 125VDC, 125/240VAC

Item #: 49225

Cat #: 1756-OX8I

UPC: 612598171477

Sign In or Register to view pricing and more.
I/O Module, ControlLogix, Contact Output, 8 Channel, 0.25 Amp at 125 Volt DC, 2 Amp at 125/240 Volt AC

Overview

I/O Module, ControlLogix, Contact Output, 8 Channel, 0.25 Amp at 125 Volt DC, 2 Amp at 125/240 Volt AC
Bulletin 1756 ControlLogix® digital I/O modules come in a variety of voltages, provide eight to 32 points, include point-level output fault states, and offer isolated and non-isolated types. Allen-Bradley® catalog item 1756-OX8I from Rockwell Automation® is an eight-point ControlLogix digital output module. It is digital relay and has eight normally open / normally closed individually isolated contacts.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598171477, 1756-OX8I

Specifications

Mounting: Chassis
Volts DC: 125
Type: I/O Module
Amps: 2, 0.250
Volts AC: 240, 125
Family / Style: 1756
Mounting: Chassis
Type: I/O Module
Volts AC: 240, 125
Volts DC: 125
Amps: 2, 0.250
Family / Style: 1756

Customer Reviews

No reviews for this product
(0)