Cove Heater, 1200 Watt, 277V, 4095 BTU

Item #: 492238

Cat #: RCC12027C

UPC: 685360147383

Sign In or Register to view pricing and more.
Documents & Guides
Cove Heater, 1200 Watt, 277V, 4095 BTU, White, 94 Inch Length

Overview

Cove Heater, 1200 Watt, 277V, 4095 BTU, White, 94 Inch Length
Also known as: 685360147383, RCC12027C

Specifications

Depth: 3 in
Amps: 4.300
Volts AC: 277
Mounting: Surface
Weight: 10 lb
Wattage: 1200
Type: Cove
Length: 94 in
Color: White
Height: 4 3/16 in
Family / Style: RCC
Depth: 3 in
Volts AC: 277
Weight: 10 lb
Type: Cove
Color: White
Family / Style: RCC
Amps: 4.300
Mounting: Surface
Wattage: 1200
Length: 94 in
Height: 4 3/16 in

Customer Reviews

No reviews for this product
(0)