Cove Heater, 600 Watt, 277V, 2048 BTU

Item #: 492236

Cat #: RCC6027C

UPC: 685360147239

Sign In or Register to view pricing and more.
Documents & Guides
Cove Heater, 600 Watt, 277V, 2048 BTU, White, 47 Inch Length

Overview

Cove Heater, 600 Watt, 277V, 2048 BTU, White, 47 Inch Length
Also known as: 685360147239, RCC6027C

Specifications

Wattage: 600
Depth: 3 in
Volts AC: 277
Mounting: Surface
Length: 47 in
Type: Cove
Color: White
Height: 4 3/16 in
Weight: 6 lb
Amps: 2.200
Family / Style: RCC
Wattage: 600
Volts AC: 277
Length: 47 in
Color: White
Weight: 6 lb
Family / Style: RCC
Depth: 3 in
Mounting: Surface
Type: Cove
Height: 4 3/16 in
Amps: 2.200

Customer Reviews

No reviews for this product
(0)