Cove Heater, 600 Watt, 240V, 2048 BTU

Item #: 492234

Cat #: RCC6024C

UPC: 685360147222

Sign In or Register to view pricing and more.
Documents & Guides
Cove Heater, 600 Watt, 240V, 2048 BTU, White, 47 Inch Length

Overview

Cove Heater, 600 Watt, 240V, 2048 BTU, White, 47 Inch Length
Also known as: 685360147222, RCC6024C

Specifications

Wattage: 600
Depth: 3 in
Mounting: Surface
Length: 47 in
Type: Cove
Color: White
Volts AC: 240
Height: 4 3/16 in
Weight: 6 lb
Amps: 2.500
Family / Style: RCC
Wattage: 600
Mounting: Surface
Type: Cove
Volts AC: 240
Weight: 6 lb
Family / Style: RCC
Depth: 3 in
Length: 47 in
Color: White
Height: 4 3/16 in
Amps: 2.500

Customer Reviews

No reviews for this product
(0)