Junction Box, JIC Series, Wall-Mount, NEMA 4, Continuous Hinge Cover

Item #: 492231

Cat #: BN4040403CH

UPC: 786725378050

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, JIC Series, Wall-Mount, NEMA 4, Continuous Hinge Cover, Size: 4 x 4 x 3 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Junction Box, JIC Series, Wall-Mount, NEMA 4, Continuous Hinge Cover, Size: 4 x 4 x 3 Inch, Material/Finish: Steel/Gray Powder Coat
Designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection where equipment is hosed down, very wet or in outdoor applications.
Also known as: 786725378050, BN4040403CH

Specifications

Size: 4 x 4 x 3 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Size: 4 x 4 x 3 in
Standards: California Proposition 65
Material: Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)