1EN PURPOSE

Item #: 49222

Cat #: 1497D-A14-M22-0-2

UPC: 662074622832

Sign In or Register to view pricing and more.
Documents & Guides
AB 1497D-A14-M22-0-2 1EN PURPOSE

Overview

AB 1497D-A14-M22-0-2 1EN PURPOSE
Also known as: 662074622832, 1497D-A14-M22-0-2

Specifications

Type: Dry Type Transformer
Secondary Voltage: 120, 240 Delta
Primary Voltage: 480
Volt Amps: 3kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120, 240 Delta
Volt Amps: 3kVA

Customer Reviews

No reviews for this product
(0)