Enclosure, Two Door, Hinge Cover, NEMA 12, 36" x 48" x 12", Steel

Item #: 4922

Cat #: A364812WFLP

UPC: 783510271701

Documents & Guides
Two Door, Wall-Mount, Type 12, Enclosure, Size/Dims: 36" x 48" x 12", Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Two Door, Wall-Mount, Type 12, Enclosure, Size/Dims: 36" x 48" x 12", Material/Finish: Steel/Gray
The nVent HOFFMAN HOFA364812WFLP is ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.
Also known as: 783510271701, A364812WFLP

Specifications

Mounting: Surface
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 48 in
Depth: 12 in
Height: 36 in
Special Program: Hoffman On Demand
Mounting: Surface
Material: Steel
Depth: 12 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP55, NEMA 12
Width: 48 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)