Halogen Lamp, PAR38, 70W, 120V, WFL50

Item #: 492197

Cat #: 70PAR38/HAL/S/WFL50-120V

UPC: 046135167461

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 70 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1305, CRI: 99, Color Temperature: 2925K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10

Overview

Halogen Lamp, 70 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1305, CRI: 99, Color Temperature: 2925K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10
Also known as: 046135167461, 70PAR38/HAL/S/WFL50-120V

Specifications

Wattage: 70
Color Rendering Index (CRI): 99
Lumens: 1305
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Color Temperature: 2925 (Warm White)
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 50°
Wattage: 70
Lumens: 1305
Base: Medium Screw Skirted (E26sk)
Shape: PAR38 (Sealed Beam)
Angle: 50°
Color Rendering Index (CRI): 99
Volts AC: 120
Color Temperature: 2925 (Warm White)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)