Disconnect Switch, Fusible, NEMA 3R, 600 Amp, 2P, 240VAC

Item #: 492188

Cat #: H226R

UPC: 785901259244

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R, 600 Amp, 2-Pole, 240 Volt AC, No Neutral

Overview

Disconnect Switch, Fused, NEMA 3R, 600 Amp, 2-Pole, 240 Volt AC, No Neutral
Also known as: 785901259244, H226R

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 600
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)