Flood Light, with Motion Sensor, 120W, 120V, White

Item #: 492184

Cat #: L5999WH

UPC: 090529659995

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, 2 Light, w/ Motion Sensor, 120 Watt, 120 Volt, Color: White, PAR Lamp, 110 Degree, Mount: Wall

Overview

Flood Light, 2 Light, w/ Motion Sensor, 120 Watt, 120 Volt, Color: White, PAR Lamp, 110 Degree, Mount: Wall
Also known as: 090529659995, L5999WH

Specifications

Volts AC: 120
Color: White
Wattage: 120
Mounting: Wall
Volts AC: 120
Wattage: 120
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)