Grounding Bushing, Insulated, Size: 3/4", Wire Range: 4 - 14 AWG

Item #: 492168

Cat #: GBL75

UPC: 781002104056

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Size: 3/4", Wire Range: 4 - 14 AWG, Body: Zinc, Lug: Aluminum

Overview

Grounding Bushing, Insulated, Size: 3/4", Wire Range: 4 - 14 AWG, Body: Zinc, Lug: Aluminum
Insulated Ground Bushings are used to fasten and ground threaded rigid conduit or IMC to an enclosure. They feature a Zinc/Aluminum body and a 90° Copper/Aluminum dual rated lay in lug that is intended for grounding jumper to neutral bus bar.
Also known as: 781002104056, GBL75

Specifications

Diameter: 3/4 in
Material: Zinc Die Cast
Diameter: 3/4 in
Material: Zinc Die Cast

Customer Reviews

No reviews for this product
(0)