23BR38/E26/2700K/120V/1PK

Item #: 492076

Cat #: S7274

UPC: 045923072741

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Reflector Lamp, Designation: 23BR38/27, 120 V, 23 WTT, BR38 Shape, E26 Medium Base, 10000 HR, Lumens: 1070 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 6-1/2 IN Length, 4-23/32 IN Diameter *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Reflector Lamp, Designation: 23BR38/27, 120 V, 23 WTT, BR38 Shape, E26 Medium Base, 10000 HR, Lumens: 1070 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 6-1/2 IN Length, 4-23/32 IN Diameter *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072741, S7274

Specifications

Lumens: 1070
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Type: Reflector
Color Temperature: 2700 (Warm White)
Lumens: 1070
Wattage: 23
Type: Reflector
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)