Rigid Expansion Coupling, 3", 8" Movement, Malleable
Item #: 491975
Cat #: XJ300-8
UPC: 781381747356
Sign In or Register to view pricing and more.
Rigid Expansion Coupling, 3 Inch, 8 Inch Movement, Length: 12-1/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ82530, For Use with Rigid/IMC Conduit
Overview
Rigid Expansion Coupling, 3 Inch, 8 Inch Movement, Length: 12-1/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ82530, For Use with Rigid/IMC Conduit
Also known as: 781381747356, XJ300-8
Specifications
Material: | Malleable Iron |
Diameter: | 3 in |
Length: | 12 1/8 in |
Material: | Malleable Iron |
Length: | 12 1/8 in |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)