CB POWER DISTRIBUTION CONNECTOR (1)

Item #: 491927

Cat #: PDC4LA250

UPC: 785901086789

Sign In or Register to view pricing and more.
Documents & Guides
CB POWER DISTRIBUTION CONNECTOR (1)

Overview

CB POWER DISTRIBUTION CONNECTOR (1)
Thermal-magnetic molded case circuit breakers are the most common overcurrent protection devices. Their primary functions are to provide a means to manually open a circuit and automatically open a circuit under overload or short circuit conditions. Thermal-magnetic circuit breakers use bimetals and electromagnetic assemblies to provide overcurrent protection. Their characteristic inverse time tripping under overload conditions is ideally suited for many applications varying from residential to heavy industrial loads. For higher level (short circuit) overcurrents, instantaneous trip characteristics allow molded case circuit breakers to interrupt with no intentional delay. This power distribution connector for LAL/LHL/Q4L breakers have a rated currrent of 125-400A. This product complys with UL listed, CSA & IEC standards.
Also known as: 785901086789, PDC4LA250

Specifications

Material: Copper
Mounting: Breaker
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65
Mounting: Breaker

Customer Reviews

No reviews for this product
(0)