Combination Wallplate, 2-Gang, Toggle/Duplex, Nylon, Red, Standard

Item #: 491904

Cat #: 80705-R

UPC: 078477120286

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Red.

Overview

2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Red.
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Red
Also known as: 078477120286, 80705-R

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Color: Red
Gangs: 2
Mounting: Device
Size: Standard
Material: Nylon
Type: Toggle Switch, Combination Plate, Duplex
Gangs: 2
Size: Standard
Color: Red
Mounting: Device
Material: Nylon

Customer Reviews

No reviews for this product
(0)