Locking Switch, 24V AC/DC, Solenoid, Fully Flexible Actuator

Item #: 49190

Cat #: 440G-T27241

UPC: 781180059988

Sign In or Register to view pricing and more.
Documents & Guides
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 2, Power to Lock, Fully Flexible Actuator, 12 Pin M23 Connector

Overview

Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 2, Power to Lock, Fully Flexible Actuator, 12 Pin M23 Connector
Our TLS-Z GD2 Guard Locking Switch is an interlock switch that has a uniquely coded RFID door sensor with inductive door position sensing technology. This switch can detect if an actuator key breaks or becomes separated from its door mounted position. Built with the same solid-state technology as the TLS GD2, this switch supports the highest level of safety – Performance Level “e” (Ple) to EN ISO 13849-1.
Also known as: 781180059988, 440G-T27241

Specifications

Type: Switch, Interlock
Color: Red
Volts DC: 24
Volts AC: 24
Type: Switch, Interlock
Volts DC: 24
Color: Red
Volts AC: 24

Customer Reviews

No reviews for this product
(0)