This product has been discontinued.

6A-0606-99-ZN 6'L FLEX DIVIDER KIT
Item #: 491888
Cat #: 6A-0606-99-ZN
UPC: 800388046061
Documents & Guides
No Documents Available
6 inch high 6 foot long straight horizontal divider for use with all straight ladder tray furnished with four number 10 self drilling screws Zinc fasteners included for exterior use
Sign In or Register to view pricing and more.
No associated products found.
Overview
6 inch high 6 foot long straight horizontal divider for use with all straight ladder tray furnished with four number 10 self drilling screws Zinc fasteners included for exterior use
Also known as: 800388046061, 6A-0606-99-ZN
Specifications
Height: | 6 in |
Length: | 6 ft |
Height: | 6 in |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)