
Indicator Light, Green, 125V, Flush
Item #: 49178
Cat #: 777221
UPC: 783250606054
Documents & Guides
IDEAL, Indicator Light, Flush, Wattage: 1/3 WTT, Voltage Rating: 125 V, Amperage Rating: 2 MILAMP Max, Color: Green Lens, Average Life: 15000 HR, Mounting: 1/2 IN Diameter, Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C, Bezel: 0.100 IN Height, Flammability Rating: 94V-2, Material: Nylon Body With Flush Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 IN Wire Leads
Sign In or Register to view pricing and more.
No associated products found.
Overview
IDEAL, Indicator Light, Flush, Wattage: 1/3 WTT, Voltage Rating: 125 V, Amperage Rating: 2 MILAMP Max, Color: Green Lens, Average Life: 15000 HR, Mounting: 1/2 IN Diameter, Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C, Bezel: 0.100 IN Height, Flammability Rating: 94V-2, Material: Nylon Body With Flush Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 IN Wire Leads
Nylon body with flush transparent polycarbonate lens and stainless steel bezel, 94V-2 flammability rating6 in. wire leads, 1/2 in. mounting diameterLamp voltage is AC/DCOperating Temperature: --Nylon Body: 140°C --Polycarbonate lens: 135°C
Also known as: 783250606054, 777221
Specifications
Diameter: | 1/2 in |
Mounting: | Flush |
Color: | Green |
Diameter: | 1/2 in |
Color: | Green |
Mounting: | Flush |
Customer Reviews
No reviews for this product
(0)