TURNLOK PLUG 3-WIRE 20A 125/250V B&W

Item #: 49176

Cat #: 7311-SS

UPC: 785007731118

Sign In or Register to view pricing and more.
Documents & Guides
PAS TURNLOK PLUG IP20 20A

Overview

PAS TURNLOK PLUG IP20 20A
Also known as: 785007731118, 7311-SS

Specifications

Size: 1.5 in
Color: Black, White
Material: Nylon
Size: 1.5 in
Material: Nylon
Color: Black, White

Customer Reviews

No reviews for this product
(0)