Power Supply, 240W, 22.5 - 30VDC, with UPS

Item #: 491721

Cat #: 1606-XLS240-UPSC

UPC: 612598420889

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Performance, 10 Amp, 240 Watt, 22.5 - 30 Volt DC, Input/Output, with UPS

Overview

Power Supply, Performance, 10 Amp, 240 Watt, 22.5 - 30 Volt DC, Input/Output, with UPS
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS240-UPSC from Rockwell Automation® is a 240 W power supply. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598420889, 1606-XLS240-UPSC

Specifications

Wattage: 240
Amps: 10
Mounting: DIN Rail
Volts DC Range: 30, 22.500
Wattage: 240
Mounting: DIN Rail
Amps: 10
Volts DC Range: 30, 22.500

Customer Reviews

No reviews for this product
(0)