This product may not be available in all locations.
2
more
Panel Board, Trim, Flush, 56H x 20W, NEMA 1, NQOD
Item #: 491695
Cat #: NC56F
UPC: 785901311898
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Trim, Flush, 56 Inch Height x 20 Inch Width, NEMA 1, NQOD
Overview
Panel Board, Trim, Flush, 56 Inch Height x 20 Inch Width, NEMA 1, NQOD
Also known as: 785901311898, NC56F
Specifications
Mounting: | Flush |
Height: | 56 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 20 in |
Standards: | California Proposition 65 |
Mounting: | Flush |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Height: | 56 in |
Width: | 20 in |
Customer Reviews
No reviews for this product
(0)