Single-Pole Toggle Switch, 20A, 120/277V, Red

Item #: 49168

Cat #: 1221-2R

UPC: 078477239919

Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Red
20-Amp, 120/277-Volt, Toggle Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Red
Also known as: 078477239919, 1221-2R

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding
Color: Red
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Thermoplastic
Type: Toggle Switch, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Poles: 1
Color: Red
Amps: 20
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)