3" LR THR KIT/STL CVR

Item #: 491674

Cat #: 12828

UPC: 095327128285

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 3 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket

Overview

Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 3 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327128285, 12828

Specifications

Material: Die Cast Aluminum
Diameter: 3 in
Material: Die Cast Aluminum
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)