Downlight Dimmable LED Lamp, 6", 15W

Item #: 491600

Cat #: 15DL6/END/2700-DIM-120V

UPC: 046677423513

Sign In or Register to view pricing and more.
Documents & Guides
6" Downlight LED Lamp, 15W, Lumens: 800, 2700K, Color: White Trim with White Baffle. Philips Product # 423517. Dimmable. Replaces 75W BR40 Halogen. Life: 45,000 Hours. Energy Star Rated.

Overview

6" Downlight LED Lamp, 15W, Lumens: 800, 2700K, Color: White Trim with White Baffle. Philips Product # 423517. Dimmable. Replaces 75W BR40 Halogen. Life: 45,000 Hours. Energy Star Rated.
Also known as: 046677423513, 15DL6/END/2700-DIM-120V

Specifications

Wattage: 15
Type: Wall Wash, Trim
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Wattage: 15
Color: White
Light Technology: LED
Type: Wall Wash, Trim
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)